Shop All Paint Brushes
Osborn
2-1/2" Chip Paint Brush, Wood Handle
Mfr # 0008601400
Zoro # G9555423
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osborn
- MFR # 0008601400
- Zoro # G9555423
- UPC # 622424860147
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Details
Item | Paint Brush |
Brush Style | Chip |
Basic Handle Material | Wood |
Handle Material | Wood |
Description
Pro Pure White Bristle Brush,2-1/2 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Traffic Zone Marking Paint, 5 Gal., Bright Red, Alkyd Solvent -Based (4564-05)
- WOOSTER 1-1/2" Chip Paint Brush, China Hair Bristle, Plastic Handle (F5117-1 1/2)
- DEVILBISS 17 PSI Prolite Spray Guns (DEV-905132)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Plastic Handle (P3970)
- OSBORN 4" Wall Paint Brush, Plastic Handle (0008602700)
- OSBORN 2-1/2" Chip Paint Brush, China Hair Bristle, Plastic Handle (0007007100)
- OSBORN #2 Oval Sash Paint Brush, China Hair Bristle, Plastic Handle (0007111600)
- OSBORN 1" Paint Brush, Wood Handle (0007037400)
- OSBORN 3" Chip Paint Brush, China Hair Bristle, Wood Handle (0008601900)
- OSBORN #14 Round Sash Paint Brush, China Hair Bristle, Wood Handle (0007405300)
- LINZER 1 in. Flat Chip Brush (1500-1)
- Osborn Paint Brushes