Shop All Paint Brushes
Osborn
#14 Round Sash Paint Brush, China Hair Bristle, Wood Handle
Mfr # 0007405300
Zoro # G9243315
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Round Sash
- Brush Size #14
- Basic Bristle Material Natural
- Bristle Material China Hair
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007405300
- Zoro # G9243315
- UPC # 622424740531
- Country of Origin Germany
- Category Paint Brushes
Dimensions
Brush Size | #14 |
Brush Length | 2-1/8" |
Bristle Length | 2 1/8 in |
Overall Length | 9-1/2" |
Brush Number Size | #14 |
Details
Item | Paint Brush |
Brush Style | Round Sash |
Basic Bristle Material | Natural |
Bristle Material | China Hair |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Soft |
Brush Thickness | 7/8 in |
Basic Coating Type | All Paints and Coatings |
Paint Base Type | Oil, Water |
Filament Material | China Hair |
Filament Type | Natural |
Bristle Thickness | 7/8 in |
Handle Type | Rattail |
For Paint Base Type | Oil, Water |
For Paint or Coating Type | Enamels, Epoxies, Glues, Shellacs, Stains |
Handle Color | Natural |
Ferrule Material | Steel |
Description
Paint Brush, Brush Style Round Sash, Filament Type Natural, Filament Material China Hair, Brush Size #14, Bristle Thickness 7/8 in, Bristle Length 2 1/8 in, Bristle Stiffness Soft, Handle Type Rattail, Basic Handle Material Wood, For Paint or Coating Type Enamels, Epoxies, Glues, Shellacs, Stains, For Paint Base Type Oil, Water, Brush Length 2-1/8 In., Brush Number Size #14, Ferrule Material Steel, Handle Color Natural, Handle Material Wood, 9-1/2 In. Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 4" Paint Roller Cover, 3/16" Nap, Woven Fabric (441)
- RUST-OLEUM Inverted Marking Paint, 26 Oz, Fluorescent Red-Orange, Solvent -Based (350994)
- BEDFORD PRECISION PARTS Bedford Precision Line Striper Tip 417 for Graco 697-417 (33-8417)
- HARDWOOD Puritan Tongue Depressors, Econom, PK 500 (704 BRIGHTWOOD)
- OSBORN 3" Wall Paint Brush, China Hair Bristle, Plastic Handle (0008613600)
- OSBORN 2" Chip Paint Brush, China Hair Bristle, Plastic Handle (0008600400)
- OSBORN 3" Chip Paint Brush, China Hair Bristle, Plastic Handle (0007007200)
- OSBORN #8 Round Marking Paint Brush, Wood Handle (0007402700)
- OSBORN #5 Round Marking Paint Brush, Wood Handle, 1 (0007403400)
- OSBORN 3" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008613100)
- THE BRUSH MAN 1-1/2" Paint Brush Multipack Paint Brush, 36 PK (PB1-1/2)
- Osborn Paint Brushes