Shop All Paint Brushes
Osborn
1/2" Varnish Paint Brush, Plastic Handle
Mfr # 0007006700
Zoro # G9564410
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Style Varnish
- Basic Bristle Material White China
- Basic Handle Material Plastic
- Handle Material Plastic
- Brush Thickness 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007006700
- Zoro # G9564410
- UPC # 622424700672
- Country of Origin Indonesia
- Category Paint Brushes
Dimensions
Brush Size | 1/2" |
Length | 1-3/4" |
Details
Item | Paint Brush |
Brush Style | Varnish |
Basic Bristle Material | White China |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Brush Thickness | 1/4" |
Brush Material | White China, Plastic |
Color | White (Bristle) |
Description
Varnish Brush,1/4 In. Thick,1/2 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 4” Phenolic Core Roller Cover, Carpet Nap, 36PK (RC4-C)
- WOOSTER 2" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle (4176-2)
- DUMOND Marine Paint Remover, Liquid, 1 gal., Jug (M301)
- NELSON PAINT Tree and Log Marking Paint, 12 oz., Red, Solvent -Based (30 5 PRO RED)
- OSBORN 4" Varnish Paint Brush, Plastic Handle (0007007300)
- OSBORN 2" Varnish Paint Brush, Plastic Handle (0007007000)
- OSBORN 4" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008613200)
- OSBORN 1" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008612800)
- OSBORN #2 Round Lacquering Paint Brush, Wood Handle (0007401100)
- OSBORN 1/2" Paint Brush, Ox Hair Bristle, Wood Handle (0007302100)
- PURDY Brush Ang Sash Wht China 2.5In (144116425)
- Osborn Paint Brushes