Shop All Paint Brushes
Osborn
1/2" Paint Brush, Ox Hair Bristle, Wood Handle
Mfr # 0007302100
Zoro # G9564779
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 1/2"
- Bristle Material Ox Hair
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007302100
- Zoro # G9564779
- UPC # 622424730211
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1/2" |
Details
Item | Paint Brush |
Bristle Material | Ox Hair |
Basic Handle Material | Wood |
Handle Material | Wood |
Description
Selected Ox Hair Sign Writers Brush,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Finish Wood Early American Qt (70008444)
- RUST-OLEUM Anti Skid Floor Coating Additive, 1 lb. (200504)
- RUST-OLEUM Automotive Primer, Light Gray, 12 oz. (249331)
- 3M Spray Gun Cup Lid, S15 Type, Plastic (26046)
- OSBORN #8 Oval Sash Paint Brush, Wood Handle (0007009400)
- OSBORN 1" Chip Paint Brush, Hog Hair Bristle, Plastic Handle (0007110600)
- OSBORN 1" Chip Paint Brush, China Hair Bristle, Wood Handle (0007015100)
- OSBORN 4" Wall Paint Brush, Plastic Handle (0008602700)
- OSBORN #14 Round Sash Paint Brush, China Hair Bristle, Wood Handle (0007405300)
- OSBORN 1" Flat Sash Paint Brush, Hog Hair Bristle, Lacquered Walnut Handle (0007010300)
- PROFORM PICASSO PAINT BRUSH 2"" (PIC11-2.0)
- Osborn Paint Brushes