Shop All Paint Brushes
Osborn
#10 Oval Sash Paint Brush, Plastic Handle
Mfr # 0007112000
Zoro # G9557928
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Oval Sash
- Brush Size #10
- Basic Bristle Material Gray China
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007112000
- Zoro # G9557928
- UPC # 622424711203
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | #10 |
Length | 2-5/8" |
Details
Item | Paint Brush |
Brush Style | Oval Sash |
Basic Bristle Material | Gray China |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Brush Thickness | 1-1/8" |
Color | Gray (Bristle) |
Brush Material | Gray China, Plastic |
Description
Oval Sash Tool Brush,No. 10,0007112000
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 6-1/2" Mini Paint Roller Cover, 1/2" Nap Nap, Knit Fabric, 2 PK (RR301)
- M-1 Back to Nature Ready-Strip Overspray & Spatters Paint Remover 32 oz (66432)
- DRYLOK High-Gloss Clear Latex Masonry Waterproof Sealer 1 gal (20913)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Silver Gray, Solvent Base (S6582413)
- OSBORN #6 Round Marking Paint Brush, Camel Hair Bristle, Wood Handle (0007402500)
- OSBORN 3" Chip Paint Brush, Plastic Handle (0008600600)
- OSBORN #8 Oval Sash Paint Brush, Wood Handle (0007009400)
- OSBORN 1/2" Paint Brush, Ox Hair Bristle, Wood Handle (0007302100)
- OSBORN #6 Flat Marking Paint Brush, Wood Handle (0007010800)
- OSBORN #4 Round Marking Paint Brush, Wood Handle (0007403300)
- WOOSTER 2" Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5231)
- Osborn Paint Brushes