Shop All Paint Brushes
Osborn
1" Varnish Paint Brush, Plastic Handle
Mfr # 0007006800
Zoro # G9564718
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Varnish
- Basic Bristle Material White China
- Basic Handle Material Plastic
- Handle Material Plastic
- Brush Thickness 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007006800
- Zoro # G9564718
- UPC # 622424700689
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Length | 2-1/4" |
Details
Item | Paint Brush |
Brush Style | Varnish |
Basic Bristle Material | White China |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Brush Thickness | 7/16" |
Color | White (Bristle) |
Brush Material | White China, Plastic |
Description
Varnish Brush,7/16 In. Thick,1 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLORMAXX Spray Paint, Flat, White, 12 oz (K05548007)
- PROFORM 2" Straight Paint Brush (E2.0S)
- PREMIER PAINT ROLLER ROLLER MIRFBR 4X1/2 in., 2PK (U66202-018)
- ENVIROWASH Clean Water Filter, 9.75Hx2.5Wx20.5D in (51612)
- OSBORN 1" Flat Sash Paint Brush, Hog Hair Bristle, Lacquered Walnut Handle (0007010300)
- OSBORN 1" Chip Paint Brush, Hog Hair Bristle, Plastic Handle (0007110600)
- OSBORN 2-1/2" Chip Paint Brush, Wood Handle (0008601400)
- OSBORN #8 Round Marking Paint Brush, Wood Handle (0007402700)
- OSBORN 4" Chip Paint Brush, Wood Handle (0008602000)
- OSBORN #1 Round Lacquering Paint Brush, Wood Handle (0007401000)
- OSBORN #1 Round Marking Paint Brush, Wood Handle (0007402000)
- Osborn Paint Brushes