Shop All Paint Brushes
Osborn
#1 Round Marking Paint Brush, Wood Handle
Mfr # 0007402000
Zoro # G9566547
product price: $8.25
/ea
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Round Marking
- Basic Bristle Material Camel Hair
- Basic Handle Material Wood
- Handle Material Wood
- Length 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007402000
- Zoro # G9566547
- UPC # 622424740203
- Country of Origin Mexico
- Category Paint Brushes
Dimensions
Brush Size | #1 |
Length | 7/8" |
Details
Item | Paint Brush |
Brush Style | Round Marking |
Basic Bristle Material | Camel Hair |
Basic Handle Material | Wood |
Handle Material | Wood |
Brush Material | Camel Hair, Wood |
Description
Round Lettering Marking Brush,No. 1
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMULSA BOND E-B Emulsa Bond Qt (FLD41-04)
- WOOSTER 9" x 1/8" Nap Adhesive Applicator Specialty Roller Cover (R245)
- KWIK STRIP Klean Strip Premium Paint and Varnish Stripper 1 qt (QKPS301SCW)
- OLD MASTERS 1/2 Pt Vintage Burgundy Oil-Based Gel Stain (84216)
- OSBORN #8 Round Marking Paint Brush, Wood Handle (0007402700)
- OSBORN #5 Round Marking Paint Brush, Wood Handle, 1 (0007403400)
- OSBORN 3/4" Flat Sash Paint Brush, Hog Hair Bristle, Lacquered Walnut Handle (0007010200)
- OSBORN 4" Paint Brush, Wood Handle (0007037700)
- OSBORN #5 Round Lacquering Paint Brush, Wood Handle (0007401400)
- OSBORN 2" Flat Sash Paint Brush, Plastic Handle (0007008700)
- PURDY 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle (144153325)
- Osborn Paint Brushes