Shop All Paint Brushes
Osborn
#1 Round Lacquering Paint Brush, Wood Handle
Mfr # 0007401000
Zoro # G9565862
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Round Lacquering
- Brush Size #1
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007401000
- Zoro # G9565862
- UPC # 622424740104
- Country of Origin Taiwan, Province of China
- Category Paint Brushes
Dimensions
Brush Size | #1 |
Details
Item | Paint Brush |
Brush Style | Round Lacquering |
Basic Handle Material | Wood |
Handle Material | Wood |
Description
Round Lettering Lacquering Brush,No. 1
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOOD Flood CWF OIL Matte Natural Oil-Based Wood Finish 5 gal (FLD447-05)
- PROFORM 1-1/2" Angle Sash Paint Brush, PBT (70/30) Bristle (CS1.5AS)
- HUTCHINS MANUFACTURING HOSE ANTI-STATIC PAINTERS 35' (HU1361-3A-35)
- M-1 Sunnyside 2 Minute Remover Advanced Paint and Varnish Remover 1 qt (63432)
- OSBORN 4" Varnish Paint Brush, Plastic Handle (0007007300)
- OSBORN 1" Chip Paint Brush, Plastic Handle (0008600200)
- OSBORN 4" Wall Paint Brush, Plastic Handle (0008602700)
- OSBORN #5 Round Marking Paint Brush, Wood Handle, 1 (0007403400)
- OSBORN #4 Round Marking Paint Brush, Wood Handle (0007403300)
- OSBORN #6 Artist Paint Brush, China Hair Bristle, Wood Handle (0007403500)
- LINZER 1 in. Double Thick Flat Chip Brush (1550 0100)
- Osborn Paint Brushes