Shop All Paint Brushes
Osborn
1" Flat Sash Paint Brush, Hog Hair Bristle, Lacquered Walnut Handle
Mfr # 0007010300
Zoro # G0470410
original price:
$10.05
10% off
new price: $8.99
/ea
Sold in multiples of 12 for $107.88
$107.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Natural
- Bristle Material Hog Hair
- Basic Handle Material Wood
- Handle Material Lacquered Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007010300
- Zoro # G0470410
- UPC # 622424701037
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Brush Length | 1-3/4" |
Bristle Length | 1 3/4 in |
Length | 1-3/4" |
Overall Length | 13-1/2" |
Bristle Width | 1 in |
Description
Paint Brush, Brush Style Flat Sash, Filament Type Natural, Filament Material Hog Hair, Brush Size 1 in, Bristle Thickness 1/2 in, Bristle Length 1 3/4 in, Bristle Stiffness Soft, Handle Type Rattail, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, For Paint Base Type Oil, Water, Application Marking Brush, Bristle Width 1 in, Brush Length 1-3/4 In., Ferrule Material Steel, Handle Color Natural, Handle Material Lacquered Walnut, 13-1/2 In. Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 4-1/2" Mini Paint Roller Cover, 3/4" Nap, Nylon/Polyester, 2 PK (14G624064)
- PREMIER 9" Paint Roller Cover, 1/4" Nap, Polyester (PR85C9)
- ZINSSER Wallpaper Sponge, 7 in L, 7 in W (287514)
- A E S INDUSTRIES PAINT BRUSH 4" (AD607)
- OSBORN 1/2" Flat Sash Paint Brush, Hog Hair Bristle, Lacquered Walnut Handle (0007010100)
- OSBORN 3/4" Flat Sash Paint Brush, Hog Hair Bristle, Lacquered Walnut Handle (0007010200)
- OSBORN 1/2" Wall Paint Brush, China Hair Bristle, Plastic Handle (0008614400)
- OSBORN 4" Chip Paint Brush, Wood Handle (0008602000)
- OSBORN #8 Oval Sash Paint Brush, Wood Handle (0007009400)
- OSBORN 3" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008602600)
- GORDON BRUSH 1-1/2" Straight Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R12021)
- Osborn Paint Brushes