Shop All Paint Brushes
Osborn
1" Chip Paint Brush, Wood Handle
Mfr # 0008601600
Zoro # G0432431
product price: $0.98
/ea
Sold in multiples of 12 for $11.76
$11.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0008601600
- Zoro # G0432431
- UPC # 622424860161
- Country of Origin Mexico
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Details
Item | Paint Brush |
Brush Style | Chip |
Basic Handle Material | Wood |
Handle Material | Wood |
Description
Pro Pure White Bristle Brush,1 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2" Chip Paint Brush, China Hair Bristle, Plastic Handle (F5117-2)
- PREMIER 9' x 12' Global Guard Embossed Plastic Drop Cloth 1-Mil (26040)
- KRYLON Paint Flat Black 1Quart (K05647007)
- CLR PRO Rust Remover, 1 gal, Jug (G-A-ERR-4PRO)
- OSBORN 1-1/2" Chip Paint Brush, Wood Handle (0008601700)
- OSBORN 2" Chip Paint Brush, Wood Handle (0008601800)
- OSBORN 4" Chip Paint Brush, Wood Handle (0008602000)
- OSBORN #14 Round Sash Paint Brush, China Hair Bristle, Wood Handle (0007405300)
- OSBORN #8 Round Marking Paint Brush, Wood Handle (0007402700)
- OSBORN 1" Chip Paint Brush, Hog Hair Bristle, Plastic Handle (0007110600)
- PURDY 2-1/2" Angle Sash Paint Brush, Black China Bristle (144116025)
- Osborn Paint Brushes