Shop All Paint Brushes
Osborn
1" Chip Paint Brush, Plastic Handle
Mfr # 0008600200
Zoro # G0432492
product price: $0.99
/ea
Sold in multiples of 9 for $8.91
$8.91
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Style Chip
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0008600200
- Zoro # G0432492
- UPC # 622424860024
- Country of Origin Mexico
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Details
Item | Paint Brush |
Brush Style | Chip |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Description
Pro Pure White Bristle Brush; 1” Economy Paint Brush
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, High Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248290)
- PURDY Long John/Short John Tray (509357000)
- KRYLON Spray Paint, Flourescent Green, Gloss, 11 oz (K03106888)
- DEVILBISS Suction Feed Spray Gun, 0.070In/1.8mm (JGA-654)
- OSBORN 3" Wall Paint Brush, China Hair Bristle, Plastic Handle (0008613600)
- OSBORN 2" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008613000)
- OSBORN 4" Varnish Paint Brush, Plastic Handle (0007007300)
- OSBORN 1/2" Paint Brush, Ox Hair Bristle, Wood Handle (0007302100)
- OSBORN 2" Chip Paint Brush, China Hair Bristle, Plastic Handle (0008600400)
- OSBORN 2" Chip Paint Brush, Hog Hair Bristle, Plastic Handle (0007110800)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4153-1 1/2)
- Osborn Paint Brushes