Shop All Paint Brushes
Osborn
1" Chip Paint Brush, China Hair Bristle, Wood Handle
Mfr # 0007015100
Zoro # G0470368
original price:
$3.99
5% off
new price: $3.79
/ea
Sold in multiples of 12 for $45.48
$45.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
- Brush Size 1"
- Basic Bristle Material Natural
- Bristle Material China Hair
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007015100
- Zoro # G0470368
- UPC # 622424701518
- Country of Origin Indonesia
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Brush Length | 2-1/4" |
Bristle Length | 2 1/4 in |
Overall Length | 9" |
Bristle Width | 1 in |
Description
Paint Brush, Brush Style Chip, Filament Type Natural, Filament Material China Hair, Brush Size 1 in, Bristle Thickness 7/16 in, Bristle Length 2 1/4 in, Bristle Stiffness Firm, Handle Type Beavertail, Basic Handle Material Wood, For Paint or Coating Type Enamels, Epoxies, Paints, Shellacs, For Paint Base Type Oil, Application Interior and Exterior Painting Projects, Bristle Color White, Bristle Width 1 in, Brush Length 2-1/4 In., Ferrule Material Steel, Handle Color Natural, Handle Material Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1 Qt Graphite Wood Stain Water-Based Penetrating Stain (WJQT)
- MINWAX Helmsman Wb Semi-Gls Qt (630510444)
- VHT Automotive Tint, Red, 10 oz (ESP888000)
- RED DEVIL EQUIPMENT CO Paint Shaker, Twin Arm, Air Driven (1400A1)
- OSBORN 3" Chip Paint Brush, China Hair Bristle, Wood Handle (0008601900)
- OSBORN #1 Round Lacquering Paint Brush, Wood Handle (0007401000)
- OSBORN 3/4" Flat Sash Paint Brush, Hog Hair Bristle, Lacquered Walnut Handle (0007010200)
- OSBORN #14 Round Sash Paint Brush, China Hair Bristle, Wood Handle (0007405300)
- OSBORN 1/2" Wall Paint Brush, China Hair Bristle, Plastic Handle (0008614400)
- OSBORN 3" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008613100)
- PURDY 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152730)
- Osborn Paint Brushes