Shop All Brushes
Osborn
1-1/8 in W Scratch Brush, 7-1/2 in L Handle, 5-3/4 in L Brush, Wood, 13-1/4 in L Overall
Mfr # 0005403600
Zoro # G2781348
product price: $9.15
/ea
Sold in multiples of 12 for $109.80
$109.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 5-3/4 in
- Handle Length 7-1/2 in
- Bristle Material Brass
- Handle Material Wood
- Brush Handle Style Short Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 5-3/4 in |
Handle Length | 7-1/2 in |
Brush Width | 1-1/8 in |
Bristle Length | 1 in |
Trim Length | 1 in |
Overall Length | 13-1/4 in |
Details
Bristle Material | Brass |
Handle Material | Wood |
Brush Handle Style | Short Handle |
Item | Scratch Brush |
Number of Rows | 4 x 18 |
Handle Type | Curved |
Color Coding System | No |
Description
Short Handle, Scratch Brush, Bristle Material Brass, Number of Rows 4 x 18, Brush Length 5 3/4 in, Brush Width 1 1/8 in, Handle Length 7 1/2 in, Handle Type Curved, Handle Material Wood, Trim Length 1 in, Color Coding System No, Overall Length 13 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER UNGER Silver 10" Stainless Steel Window Squeegee (PR250)
- NOBLES Bag, Cloth, Reusable, 9 qt. (9009895)
- RUBBERMAID COMMERCIAL HYGEN Quick Connect S-S Frame, Squeegee, 24w x 4.5d, Aluminum, Yellow (FGQ57000YL00)
- PACIFIC BLUE SELECT Pacific Blue Select C-Fold Paper Towels, 1 Ply, 12 PK (20241)
- OSBORN Bridled Glue Brush, No. 6 (0007405100)
- OSBORN Coarse Counter Duster, 0005400400 (0005400400)
- OSBORN V Groove Scratch Brush (0005438700)
- OSBORN Scratch Brush, 2x9 Rows (0005403000)
- OSBORN Scratch Brush, 3x7 Rows (0005401300)
- OSBORN Oal Scrub Brush, 10" (0005407200)
- HATCO Brush, Tube, 1.25" Dia For - Part# Ht3-40-060-00 (HT3-40-060-00)
- Osborn Brushes