Shop All Paint Brushes
Osborn
1-1/2" Chip Paint Brush, Plastic Handle
Mfr # 0008600300
Zoro # G9555310
Sold in multiples of 7 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osborn
- MFR # 0008600300
- Zoro # G9555310
- UPC # 622424860031
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Details
Item | Paint Brush |
Brush Style | Chip |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Description
Pro Pure White Bristle Brush,1-1/2 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS 6 Oz Copper Penny WaterBased Decorative Metallic Paint (ME579)
- DEFT Sealer Sanding Lacquer In 12Oz (015-13)
- PURDY 7 IN Paint Roller Cover, 3/4" Nap, Woven Dralon (140672074)
- SPEEDAIRE Gasket, 7.7 In I.D., 8.18 In. O.D., PK2 (4F967)
- OSBORN 4" Paint Brush, Wood Handle (0007037700)
- OSBORN #8 Oval Sash Paint Brush, Wood Handle (0007009400)
- OSBORN #8 Round Marking Paint Brush, Wood Handle (0007402700)
- OSBORN 3" Wall Paint Brush, China Hair Bristle, Plastic Handle (0008613600)
- OSBORN 2" Chip Paint Brush, Wood Handle (0008601800)
- OSBORN 2" Flat Sash Paint Brush, Plastic Handle (0007008700)
- WOOSTER 2" Chip Paint Brush, China Hair Bristle, Plastic Handle (F5117-2)
- Osborn Paint Brushes