Shop All Paint Brushes
Osborn
1-1/2" Chip Paint Brush, Hog Hair Bristle, Plastic Handle
Mfr # 0007110700
Zoro # G2780709
product price: $4.15
/ea
Sold in multiples of 12 for $49.80
$49.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
- Basic Bristle Material Natural
- Bristle Material Hog Hair
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007110700
- Zoro # G2780709
- UPC # 622424711074
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Brush Length | 2" |
Bristle Length | 2 in |
Overall Length | 10" |
Bristle Width | 1 1/2 in |
Description
Paint Brush, Brush Style Chip, Filament Type Natural, Filament Material Hog Hair, Brush Size 1 1/2 in, Bristle Thickness 3/8 in, Bristle Length 2 in, Bristle Stiffness Firm, Handle Type Beavertail, Basic Handle Material Plastic, For Paint or Coating Type Enamels, Epoxies, Shellacs, Stains, Varnishes, For Paint Base Type Alkyd, Oil, Application Chips, Bristle Color Gray, Bristle Width 1 1/2 in, Brush Length 2 In., Ferrule Material Steel, Handle Color Black, Handle Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Disposable Liners Kit, 9Oz, Pk32 (DPC-602)
- KLEAN-STRIP Xylene Solvent 1 gal (GXY24)
- GRACO 3/4" ASM Replacement Inlet Strainer (288716)
- GRACO Hanheld Spray Gun Storage/Start-up Kit (16M816)
- OSBORN 2" Chip Paint Brush, Hog Hair Bristle, Plastic Handle (0007110800)
- OSBORN 1" Chip Paint Brush, Hog Hair Bristle, Plastic Handle (0007110600)
- OSBORN 1/2" Varnish Paint Brush, Plastic Handle (0007006700)
- OSBORN 1" Paint Brush, Wood Handle (0007037400)
- OSBORN #2 Oval Sash Paint Brush, China Hair Bristle, Wood Handle (0007009100)
- OSBORN 1" Chip Paint Brush, Plastic Handle (0008600200)
- PAASCHE H-SET Airbrush Set with All Three Heads for H (PA398274)
- Osborn Paint Brushes