Shop All Paint Brushes
Osborn
#0 Artist Paint Brush, Natural Bristle Bristle, Wood Handle
Mfr # 0007406700
Zoro # G9567378
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Basic Bristle Material Natural
- Bristle Material Natural Bristle
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osborn
- MFR # 0007406700
- Zoro # G9567378
- UPC # 622424740678
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | #0 |
Length | 7/16" |
Details
Item | Paint Brush |
Brush Style | Artist |
Basic Bristle Material | Natural |
Bristle Material | Natural Bristle |
Basic Handle Material | Wood |
Handle Material | Wood |
Brush Thickness | 1/16" |
Brush Material | Red Sable, Wood |
Description
Sable Hair Artist Brush,Size 0
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Radiator 2 in. Medium Stiff Straight Paint Brush (1512500-20)
- WOOSTER 14" Paint Roller Cover, 3/4" Nap, Knit Lambswool/Polyester (R296-14)
- LINZER Plastic 11 in. W X 15 in. L 2 qt Disposable Paint Tray Liner (RM 5112)
- FLOOD E-B EMULSA BOND QT (FLD41-04)
- OSBORN 2" Wall Paint Brush, China Hair Bristle, Plastic Handle (0008613500)
- OSBORN 2" Chip Paint Brush, Wood Handle (0008601800)
- OSBORN #6 Round Marking Paint Brush, Camel Hair Bristle, Wood Handle (0007402500)
- OSBORN #8 Round Sash Paint Brush, Nylon Bristle, Wood Handle (0007302700)
- OSBORN #1 Round Marking Paint Brush, Wood Handle (0007402000)
- OSBORN 1" Chip Paint Brush, Wood Handle (0008601600)
- HYDE Brush Trim Paint Rnd 9/16In W (13415)
- Osborn Paint Brushes