Shop All Binders
Oruga
Ring Binder Note Set; Assorted Sizes & Colors - 270 Sheets per Set; 5 Sets per Box
Mfr # OR687911
Zoro # G504030791
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features
- The ultimate in convenience
- Put this handy set into any standard sized, three-ring binder and you will have 270 sheets of page markers, arrow flags and sticky pads right where you need them
- All self-stick, repositionable and neon bright
- 270 Sheets Per Set
- 5 Sets Per Box
- Color: Assorted
- Material: Paper/Plastic
- Pad Type: Arrows,Page Markers,Standard Pad
- Shape: Assorted
- Ruling: Plain
- Number of Sheets per Pad: 270
- Assortment: Green,Orange,Pink,Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Insulated Bell Wire Staple, White - 40 pk. (MSW-1540)
- UNIVERSAL ONE 2" Binder Clip, Black/Silver, PK36 (UNV10220)
- TRICORBRAUN 48Mm 0.02 Mm White Pressure Sensitive Pre-Cut Liner Printed Black Sfyp (600234)
- SOUTHWORTH Paper, 25%Cttn, 24#, 8.5X11, Nt Pk (SOU404NC)
- AVERY Durable 3 Ring Binder, 1" Slant Rings (27201)
- CARDINAL 1" Binder, Black (09260)
- UNIVERSAL Universal® Round Ring Economy Vinyl View Binder, 1" Capacity, Black (UNV20961***)
- AVERY DENNISON 1" Poly Binder (79771)
- ZORO SELECT 1" Showcase Economy Binder, Round Ring, White, 11 x 8.5 (AVE19601)
- ZORO SELECT 1" Durable Binder, Black (AVE06400)
- AVERY Mini Durable 3 Ring Binder, 1" Round Rin (18444)
- Oruga Binders