Shop All Voice & Data Jacks
Ortronics
TECHCHOICE 1-PORT MOD JACK 110, T568A/B CAT 6 KEYSTONE JACK, WHITE, EA
Mfr # KS6A-88
Zoro # G0579127
product price: $15.35
/ea
Sold in multiples of 10 for $153.50
$153.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.63 in
- Width 0.6"
- Depth 1.13 in
- Number of Ports 1
- Product Name TechChoice 6 Keystone jack, Cloud White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ortronics
- MFR # KS6A-88
- Zoro # G0579127
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Height | 0.63 in |
Width | 0.6" |
Depth | 1.13 in |
Details
Number of Ports | 1 |
Product Name | TechChoice 6 Keystone jack, Cloud White |
Product Line | TechChoice |
Connector Details | 1 x RJ-45 Keystone - Female |
Features | Lead-free, Snap-in Locking |
Product Type | Network Connector |
Product Color | White |
Category | CATEGORY 6 |
Wiring | A/B Universal |
Termination | 110 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 45A, 2 Pole, 120/240V AC (THQL2145)
- ELECTRIDUCT Extreme Rubber Drop Over Cable Ramp (DO-ED-LG3-BK)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Channel, Off White, 1 FT (6-Pack) (LD3IW6-A)
- RACO Noninsulated Connector, 1 In., Steel (3404)
- SWE-TECH 3C Cat6 Keystone Jack, White, Toolless, RJ45 Female (FWT327-120WH)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Green (5380)
- BLACK BOX Shielded Cat5E Ez-Rj45 Modular Plugs, 50-Pack (C5EEZSP-50PAK)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Or (CJ6X88TGOR)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Rd, Tg (CJ688TGRD)
- BLACK BOX Category 5E Ez Plugs Unshielded - 100 Pack (C5EEZUP-100PAK)
- Ortronics Voice & Data Jacks