Shop All Cable Trays
Ortronics
MM20, VERTICAL CABLE MGMT CAGE, W/DOOR 6.45" X 10.26" X 76.94", BLACK
Mfr # MM20VMD706-B
Zoro # G1198776
product price: $1,139.99
/ea
Free Shipping & Returns
$1,139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 77.0 in
- Width 6.5"
- Features Cable Management, Removable Door
- Depth 10.26 in
- Application/Usage Rack, Patch Panel, Storage, Networking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ortronics
- MFR # MM20VMD706-B
- Zoro # G1198776
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Height | 77.0 in |
Width | 6.5" |
Depth | 10.26 in |
Rack Height | 45U |
Details
Features | Cable Management, Removable Door |
Application/Usage | Rack, Patch Panel, Storage, Networking |
Package Contents | MM20 Vertical Cable Manager with Door, 6" Wide, for 7 ft (45U) Rack, Black, 2 x Cage Hanger, 12 x Finger Bed Limiting Clip, 4 x Cable Management Spool, 1 x Plastic Stabilizer Foot, Mounting Hardware |
Product Name | MM20 Vertical Cable Manager with Door, 6" Wide, for 7 ft (45U) Rack, Black |
Product Type | Rack Frame |
Product Color | Black |
Form Factor | Floor Standing |
Cable Mgt Mounting | Vertical |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 12A, 250V AC, Nonindicating (TR12R)
- DETECTION SYSTEMS Infrared Motion Sensor (DS150I)
- EATON Miniature Circuit Breaker, GHB Series 15A, 1 Pole, 277V AC (GHB1015)
- SQUARE D Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 208V AC (1S7F)
- HAMMOND Type 3R Wiring Trough, 4x4x48, Steel/Galv (C3RWT448G)
- CABLOFIL Wire Mesh Cable Tray, 20x4In, 10 Ft (CF105/500EZ)
- QUEST MANUFACTURING Cable Tray Fast Lock, Zinc (CT0006-03)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X48, Steel/Gray (CGT4866)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412NK)
- KABLE KONTROL Wire Mesh Cable Tray Straight Section, Electro-Zinc Resistant Steel, 12in W x 4in D x 5ft L, Chrome (KK-12x4x5-EZ)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Bar, 6in , Zinc (CT0010-06-03)
- Ortronics Cable Trays