Shop All Cable Trays
Ortronics
MM20, VERTICAL CABLE MGMT CAGE, W/DOOR 10.45" X 15.04" X 76.94, BLACK
Mfr # MM20VMD710-B
Zoro # G1212855
product price: $1,161.99
/ea
Free Shipping & Returns
$1,161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 77.0 in
- Width 6.45 in
- Depth 10.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ortronics
- MFR # MM20VMD710-B
- Zoro # G1212855
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Height | 77.0 in |
Width | 6.45 in |
Depth | 10.26 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREGORY STRUT Galvannealed G-134 Oval Slotted Strut Channel, 5'-0" (G-134-OS-5'-0"GN)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 18 A, Reversing: No (XTCE018C10E)
- PANDUIT 22-16 AWG Vinyl Fork Terminal #6 Stud PK1000 (PV18-6F-MY)
- KILLARK Fitting, Sealing, 1/2in (ENY-1)
- QUEST MANUFACTURING Cable Tray Corner Bar Kit, Zinc (CT0003-03)
- ELECTRIDUCT XXLarge Latching Cable Raceway (3200 Series)- 5ft- White- 2 Pack (SR-3200-5-2PK-WT)
- QUEST MFG Cable Tray Cabinet Top Stand, 4", Zinc (CT0017-04-03)
- HAMMOND Type 3R Wiring Trough, 8x8x12, Steel/Gray (C3RWT812)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- White, PK 5 (SR-WG-200-5-5PK-WT)
- QUEST MFG Cable Tray T Wall Holder with Clamp Set, 4", Zinc (CT0022-04-03)
- MOORECO Cable Management Tray, 21-1/2In, Black, 2PK (65850)
- Ortronics Cable Trays