Shop All Strut Channel Accessories
Ortronics
MM20, RACK, 6.5" CHANNEL, 7FT, BLACK,
Mfr # MM20706-B
Zoro # G1209145
Sold in multiples of 25 for $31,049.75
Free Shipping & Returns
$31,049.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 23.75 in
- Height 86.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ortronics
- MFR # MM20706-B
- Zoro # G1209145
- Country of Origin Unknown
- Category Strut Channel Accessories
Dimensions
Width | 23.75 in |
Height | 86.0 in |
Details
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Legend Plate, Round, Plastic, 2.95" H (3SU1900-0BC31-0DA0)
- RACO Locknut, 1" Conduit, 3/16" L, Steel (1194)
- HUBBELL 20A Twist-Lock Receptacle 4P 4W 120/208VAC BK (HBL7410B)
- DOLPHIN COMPONENTS Cable Terminator, BNC, Coax, PK10 (DC-88T-75)
- ZORO SELECT Channel Connecting Plate, Gold (V349Y)
- ZORO SELECT Channel Flat Plate, Silver (V353EG)
- FLEX-STRUT Tubing Knee Brace, 24", 2-Hole, 45 deg. (FS-5460-24 PG)
- ZORO SELECT Channel Z Bracket, Silver (V300ZEG)
- ZORO SELECT Channel Spring Nut, 3/8"-16 Size, 3/8 in Bolt Size, Steel, Galvanized, Silver, 25 PK (V200 3/8)
- FLEX-STRUT Channel Bracket, Flat Top, 24" (FS-5639-24 E/G)
- ZORO SELECT Channel Cushioned Clamp, 5/8 In, Gold (V120NEO 5/8Y)
- Ortronics Strut Channel Accessories