Shop All Strut Channel Accessories
Ortronics
MM20, RACK, 16.25" CHANNEL, 7FT, BLACK,
Mfr # 549652
Zoro # G5751183
product price: $2,257.99
/ea
Sold in multiples of 25 for $56,449.75
Free Shipping & Returns
$56,449.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
- Type Four-Post
- Rack Units 48U
- Height GREATER THAN 6' TO 7'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ortronics
- MFR # 549652
- Zoro # G5751183
- Country of Origin Unknown
- Category Strut Channel Accessories
Dimensions
Height | GREATER THAN 6' TO 7' |
Details
Color | Black |
Material | Aluminum |
Type | Four-Post |
Rack Units | 48U |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- MARINCO 3021P Marinco 30A 120/208V 3 Y Plug Locking (3021P)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 125A, 600V AC, Non-Indicating (LPJ-125SP)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1247)
- ZORO SELECT Channel Washer, 3/8 In, Gold, PK100 (V510 3/8Y)
- NVENT CADDY Channel Nut, Threaded Rod, 3/8In, 500 lb (CRLS37EG)
- VAST Safety End Cap, 1-5/8"X1-5/8", Yellow, PK10 (V800NEOCPY-10)
- ZORO SELECT Channel Clevis Hanger, 2-1/2 In, Black (V600 2-1/2B)
- ZORO SELECT Channel Angle Bracket, Gold (V328-45Y)
- VAST Springless Nut, 7/8"-9"X7/16"Hot Dip, PK25 (V220 7/8G-25)
- VAST Springless Nut, 3/4"-10"X1/2" 316SS, PK100 (V220 3/4S2-100)
- Ortronics Strut Channel Accessories