Shop All Strut Channel Accessories
Ortronics
MM20, RACK, 10.5"CHANNEL, 7FT, BLACK,
Mfr # 549650
Zoro # G5751962
product price: $1,738.99
/ea
Sold in multiples of 25 for $43,474.75
Free Shipping & Returns
$43,474.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
- Type Four-Post
- Height GREATER THAN 6' TO 7'
- Rack Units 48U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ortronics
- MFR # 549650
- Zoro # G5751962
- Country of Origin Unknown
- Category Strut Channel Accessories
Dimensions
Height | GREATER THAN 6' TO 7' |
Details
Color | Black |
Material | Aluminum |
Type | Four-Post |
Rack Units | 48U |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Dimmer Relay Switch (44530)
- CAMOZZI Mag Proximity Switch (CSV-220)
- ELECTRIDUCT Furniture Power and Data Centers (PDC-SW-222-BK)
- 3M 22-18 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (MH18-10R/LX)
- FLEX-STRUT Stud Nut, 1/4" x 1-1/8" (FS-1/4-2SN E/G)
- VAST Strut Channel Fitting, Silver, 1/4 (V387-45EG)
- ZORO SELECT Channel Washer, 1/2 In, Silver, PK25 (V500 1/2SS)
- FLEX-STRUT Channel Nut, Long Spring, 1/4" (FS-1/4LS E/G)
- UNISTRUT STRUT HEX BOLT BG10 3/8"" (RHHCS037100EG)
- FLEX-STRUT Angle, Open, 60 deg., 2-Hole (FS-5143-60 E/G)
- SOUTHWIRE U Strut Washer 3/8-16 Bolt Size Zinc Plated Steel (SFU70-38)
- Ortronics Strut Channel Accessories