Shop All Cable Trays
Ortronics
HORIZONTAL CABLE MANAGER, SINGLE SIDED, 19" MOUNTING, 2U, BLACK
Mfr # SHMC2RU
Zoro # G1212155
product price: $92.95
/ea
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.47 in
- Width 19"
- Color Black
- Depth 7.3 in
- Product Type Cable Organizer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ortronics
- MFR # SHMC2RU
- Zoro # G1212155
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Height | 3.47 in |
Width | 19" |
Depth | 7.3 in |
Rack Height | 2U |
Panel Width | 19" |
Details
Color | Black |
Product Type | Cable Organizer |
Package Contents | Horizontal Cable Manager, Single Sided, 19" Mounting x 2RU, Hinged Cover Mounts with Six Heavy Duty Clips |
Product Color | Black |
Cable Manager Type | Cable Organizer |
Product Material | ABS Plastic, Polycarbonate |
Product Name | Horizontal Cable Manager, Single Sided, 19" Mounting x 2RU |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Power Distribution Block, Modular Design (PDC-14-2/0-1-EC)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 1.38" Inside Diameter - 165' Length - Black (HGNS-036-50)
- BLACK BOX 1 Port Usb To Usb Isolator (4Kv) (SP387A)
- STEREN Modular Plug 4C 6x4 RJ11 Flat Stranded U (301-064)
- HAMMOND N4X Wiring Trough, 6 x 6 x 36, SS (1486D36SS)
- FLEMING SUPPLY Fleming Supply D Shaped Floor Cord Cover, 10-feet Black Cable, Wire Protector, Tripping Hazard, Black (810472KNQ)
- CABLOFIL Cable Tray Support Bracket, Length 14.1in (FASUCB300PG)
- CABLOFIL Center Hanger, 8 (FASPCH200PG)
- HUBBELL WIRING DEVICE-KELLEMS Bracket Kit, For HCT101 Series, PK2 (HCTBK101)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- White, PK 2 (SR-WG-200-5-2PK-WT)
- HAMMOND N12 Wireway, Straight Section, 6 x 6 x 36, Steel/Gray (1487D36)
- Ortronics Cable Trays