Shop All Voice & Data Jack Accessories
Ortronics
HD BLANK PANEL, BLACK,
Mfr # HDFP-BLANK
Zoro # G3450852
product price: $6.39
/ea
Sold in multiples of 25 for $159.75
$159.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.19 in
- Height 1.24 in
- Connector Type BLANK
- Enclosure Type Optimo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ortronics
- MFR # HDFP-BLANK
- Zoro # G3450852
- Country of Origin Unknown
- Category Voice & Data Jack Accessories
Dimensions
Width | 4.19 in |
Height | 1.24 in |
Details
Connector Type | BLANK |
Enclosure Type | Optimo |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Locking Device, Duplex Receptacle, 15A 277V AC, 2-Pole 3-Wre Grounding, L7-15R, Screw Terminal, Brwn (4750DR)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 120/240V, Convertible, Main Lug, 1 Phase (NQ30L2)
- APC Back Ups 850Va 2 USB PorTS (BE850G2)
- IFM Electronic Level Sensor, 4x NO/NC (LR8300)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat6, Rj45 (8P8C) W/ Load Bar, Round, Solid/Stranded, 50U Gold (NMP-8725)
- WORLD HONEY MARKET Honey Comb 4 oz Clamshell (HC-5084)
- LEGRAND Rj45 Snagless Boot Cover (6.0Mm Od) - Blue - 50Pk (04757)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat3, Rj11 (6P4C), Round, Solid/Stranded, 50U Gold (NMP-4225)
- ALLEN TEL Cat 5e Jack Module, Black (AT55-00)
- ELECTRIDUCT CAT6A STP RJ45 Shielded Modular Plug (PDC-VC-CAT6A-012-021-10)
- TRIPLETT Modular Plug, RJ45 Connector Type, PK100, Color: Clear (CAT5-HSPJAR)
- Ortronics Voice & Data Jack Accessories