Shop All Cable Supports
Ortronics
GROUND BAR KIT 12" W X 2" H, WITH 6 - 5/16" HOLE SETS &
Mfr # GB2X12TGBKIT
Zoro # G3189777
product price: $315.99
/ea
Sold in multiples of 25 for $7,899.75
Free Shipping & Returns
$7,899.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rating Copper
- Component Grounding Kits
- Connection Type COMPRESSION
- Application Rack/Cabinet/Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ortronics
- MFR # GB2X12TGBKIT
- Zoro # G3189777
- Country of Origin Unknown
- Category Cable Supports
Details
Material Rating | Copper |
Component | Grounding Kits |
Connection Type | COMPRESSION |
Application | Rack/Cabinet/Enclosure |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Needle Nose Plier, 6-1/2 In L (11294000)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO, QD (IGS233)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M12E12)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001SKS53FB)
- PANDUIT Cable Tie, Mount, .62" W, 1/4 Screw, PK100 (TM3S25-C)
- MAG-MATE J-Hook Magnet, 63 lb Cap (LC210RJH)
- TRANSTECH Strap Tensioning Tool - 5/8-3/ (ST-SPT4040)
- WINNIE INDUSTRIES 2in. Bridle Ring with SSBC, 100PK (WBR200SSBC)
- PANDUIT Press-On Nail Plate (P304B2)
- PANDUIT Cable Tie, Mount, Adh, 1"xi1", Wh, PK100 (ABM2S-A-C)
- WINNIE INDUSTRIES 1/2 in. Magnetic Cable Holder, 16 lb Magnet, Locking Gate, Black, 100PK (WMCH050BK)
- Ortronics Cable Supports