Shop All Splicing Connectors
Ortronics
FUSION SPLICE TRAY FOR 12, TRANSPARENT STACKABLE DESIGN, W/HINGED COVER
Mfr # FST2-F012
Zoro # G1306786
product price: $52.95
/ea
Sold in multiples of 2 for $105.90
$105.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.78 in
- Height 0.4 in
- Width 7.13 in
- Product Line Q-Series
- Product Name Q-Series Splice Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ortronics
- MFR # FST2-F012
- Zoro # G1306786
- Country of Origin Unknown
- Category Splicing Connectors
Dimensions
Length | 4.78 in |
Height | 0.4 in |
Width | 7.13 in |
Details
Product Line | Q-Series |
Product Name | Q-Series Splice Tray |
Compatibility | EQ Series Enclosures: EQ01U-CHC, EQ02U-CHC, EQ04U-CVC |
Product Type | Splice Tray |
Product Color | Transparent |
Type | Trays |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Lighted Toggle Switch, 120V, Green/Red LED (113632)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 30A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-630-111-C)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 8 Holes (XACA08H7)
- HUBBELL PREMISE WIRING Surface Housing 2 Port (HSB2EI)
- 3M Resin Comp Splice Kit, 4 AWG to 250 kcmil (85-16)
- HILLSDALE TERMINAL 16-14 Blue T-Tap, PK1000 (20515)
- AMERICAN GRANBY SK Compression Splice Kit, 14 to 10 AWG Wire (SK2)
- PICO Quick Splice 18-14, #1560GT (1560GT)
- 3M Splice Kits, 12 to 4 AWG, 194F, Blk, 1000V (5301)
- ANCOR 22-18 Heatshrink Butt Connectors - 500-Pack (309002)
- 3M Butt Splice Connector, 22-18AWG, Red, PK100 (MNG18BCX)
- Ortronics Splicing Connectors