Shop All Electrical Box Hardware
Ortronics
Extension Plate, 1-Gang, Fog White
Mfr # 170472
Zoro # G4588693
product price: $3.69
/ea
Sold in multiples of 25 for $92.25
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Sub-Category Extensions Accessories
- Gang 1
- Mounting Flush Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ortronics
- MFR # 170472
- Zoro # G4588693
- Country of Origin Unknown
- Category Electrical Box Hardware
Details
Item | Extension Plate |
Color | White |
Sub-Category | Extensions Accessories |
Gang | 1 |
Mounting | Flush Mount |
Description
Extension Plate, 1-Gang, Fog White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 30A, 600V AC, Non-Indicating (HSJ30)
- EATON Circuit Breaker, BQ Series 20A, 4 Pole, 120/240V AC (BQ220220)
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Standard Duplex Outlet, 6-20R, Brown (BRY5462)
- ABB Circuit Breaker, 9.6A, 3 Pole, 600V AC (B7-30-10-03)
- NVENT HOFFMAN Keylock Kit, NOVAL Accessory, 316 stainless Steel (UUHKL)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Carbon Steel, Back Panel (N1P1616)
- RITTAL Enclosure Condensate Drain, NOVAL Accessory, Carbon Steel (2459000)
- RACO Mud Ring, 838, Floor Box (838)
- PANDUIT Universal Grounding Bar Standoff (UGB-IN-SO)
- HUBBELL WIRING DEVICE-KELLEMS 2 Gang Ped Housing 1In. Chase (SC3099A)
- GARDNER BENDER DISCON INSUL12-10AWG15PK (15-155F)
- Ortronics Electrical Box Hardware