Shop All Electrical Boxes
Ortronics
Electrical Box, Mounting Box, Plastic
Mfr # 404TJ2-88
Zoro # G2547353
product price: $5.89
/ea
Sold in multiples of 15 for $88.35
$88.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Mounting Box
- Material Plastic
- Width 2.59 in
- Depth 1.20 in
- Height 2.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ortronics
- MFR # 404TJ2-88
- Zoro # G2547353
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Width | 2.59 in |
Depth | 1.20 in |
Height | 2.27 in |
Details
Item | Electrical Box |
Box Type | Mounting Box |
Material | Plastic |
Color | Off-White |
Mounting | Surface Mount |
Number of Ports | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 2A, 250V AC, Non-Indicating, 5 PK (GAB2)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 20A, 208V (HBL520P9W)
- CANTEX Electrical Box, 32 cu in, Square Box, 2 Gang, PVC, Square (EZ32XNR)
- OMRON Solid State Relay, 19.2 to 28.8VDC, 10A (G3NE-210T-US-DC24)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, 4 Gang, Steel, Square (52171-1DR)
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (604)
- TINKERTOOLS PRB57550GY Weatherproof Round Outlet Box (TI156535)
- RACO Electrical Box, 16.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8670)
- CANTEX Weatherproof Electrical Box, 21 cu in, FSC Box, 1 Gang, PVC (5133463)
- SOUTHWIRE Electrical Box, Octagon Box, Octagon (24151-1/2-UPC)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDT Box, 1 Gang, Malleable Iron (FDT-1-50)
- Ortronics Electrical Boxes