Shop All Electrical Boxes
Ortronics
Electrical Box, Mounting Box, 1 Gang, Plastic
Mfr # 404S21U
Zoro # G2205385
product price: $6.39
/ea
Sold in multiples of 15 for $95.85
$95.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Mounting Box
- Number of Gangs 1
- Material Plastic
- Width 4.8 in
- Depth 1.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ortronics
- MFR # 404S21U
- Zoro # G2205385
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Width | 4.8 in |
Depth | 1.2 in |
Height | 3.6 in |
Details
Item | Electrical Box |
Box Type | Mounting Box |
Number of Gangs | 1 |
Material | Plastic |
Color | White |
Mounting | Surface Mount |
Number of Ports | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Strip, 7-Outlet, Black, 25ft cord (PS725B)
- ANCOR Safety Duplex Cable - 12/2 AWG - Red/Yellow - Flat - 250' (124325)
- TRIPP LITE Rack Fixed Shelf, 1U, 40 lb capacity, 12" (SRSHELF2P1U)
- SQUARE D Bar Kit Ground 32528 (PK9GTACP)
- RACO Electrical Box, 14 cu in, Switch Box, 1 Gang, Steel, Rectangular (560)
- TAYMAC Electrical Box, 26.5 cu in, Outlet Box, 2 Gang, Non-Metallic (PDB77550WH)
- APPLETON ELECTRIC Electrical Mounting Body for Eds Series, Gang Box, 1 Gang, Malleable Iron (EFD175-NL-Q)
- PROTECTOWIRE Red Weatherproof Back Box Fire Safety Part & Accessory (SG-WP)
- BELL Electrical Box, 16 cu in, Junction Box, 2 Gang, Aluminum, Round (5361-2)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSS, 1 Gang, Iron (FSS-2M)
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (605)
- Ortronics Electrical Boxes