Shop All Electrical Boxes
Ortronics
Electrical Box, Mounting Box, 1 Gang, ABS
Mfr # 40300185
Zoro # G0204033
product price: $6.99
/ea
Sold in multiples of 15 for $104.85
$104.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Mounting Box
- Number of Gangs 1
- Material ABS
- Depth 2 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ortronics
- MFR # 40300185
- Zoro # G0204033
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Depth | 2 in |
Details
Item | Electrical Box |
Box Type | Mounting Box |
Number of Gangs | 1 |
Material | ABS |
Color | White |
Mounting | Surface Mount |
Cable Manager Type | Mount Box |
Product Name | Surface Mount Outlet Box (single gang), 2" Deep, Fog White |
Product Type | Cable Organizer |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Double Connector, 600VAC/250VDC, White (HBLDMW)
- HONEYWELL T775B2024 Electronic Temperature (T775B2024)
- SCHNEIDER ELECTRIC Pilot Light 24V 12Mm +Options (XVLA333)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Collar, 1 Gang, Rectangular, Thermoplastic (PFBRMC)
- BISSELL HOMECARE 502 B Bracket Switch Box - 3 x 2.5 in. Deep (HO570408)
- VIVOTEK Electrical Box, Junction Box, Rectangular (AM-71C)
- SOUTHWIRE Electrical Box, 20 cu in, Ceiling Fan Box, Steel (54171-FANOW-UPC)
- CARLON Electrical Box, 48 cu in, Electrical Box, 2 Gang, PVC (B249B)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 2 Gang, Thermoplastic, Rectangular (PFBRG2)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (125)
- TAYMAC Electrical Box, 26.897882 cu in, Outlet Box, 1 Gang, Cast Metal, Rectangular (SB350S)
- Ortronics Electrical Boxes