Shop All Ground Rods & Clamps
Ortronics
BAR SIZE: 12" W X 4" H WITH, 27 HOLES,
Mfr # 378666
Zoro # G4595395
product price: $250.99
/ea
Sold in multiples of 25 for $6,274.75
Free Shipping & Returns
$6,274.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Rack/Cabinet/Enclosure
- Component Busbars
- Material Rating Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ortronics
- MFR # 378666
- Zoro # G4595395
- Country of Origin Unknown
- Category Ground Rods & Clamps
Details
Application | Rack/Cabinet/Enclosure |
Component | Busbars |
Material Rating | Copper |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Lighted Toggle Switch, 120V, Green/Red LED (113632)
- OMRON 12-24V-Dc Proximity Sensor (E2E-X2D1-N)
- OPTICAM Opticam Connector, Duplex, LC, Aqua, OM3/4 (FLCDMCXAQY)
- REMKE Cord Grip, Alum, 3/4" NPT, .188-.250 (RSR-2104)
- BURNDY Pipe Ground Clamp, 5AWG, 2.88In (GAR6426)
- BURNDY Pipe Ground Clamp, 10AWG, 2.25In, PK5 (C11B)
- PANDUIT Grounding Universal Beam Clamp, 4/0 - 6 (GUBC4/0-6)
- BURNDY Pipe Ground Clamp, 10AWG, 2.25In, PK5 (C11D)
- WESCO Wesco® Drum Grounding Wire 272032 - 3' with C-Clamp & Alligator Clip (272032)
- BURNDY Pipe Ground Clamp, 10AWG, 2.25In, PK5 (C11N)
- NVENT ERICO Ground Rod, Dia. 1/2 In, 8 Ft. (611380)
- Ortronics Ground Rods & Clamps