Shop All Enclosure Covers & Accessories
Ortronics
6 PORT PANEL SC DUPLEX SM, LOADED FOR FC SERIES ENCL
Mfr # OFP-SCD12AC
Zoro # G0784543
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.19 in
- Width 5.1 in
- Product Type Network Patch Panel
- Total Number of Ports 6
- Number of RJ-11 Ports 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ortronics
- MFR # OFP-SCD12AC
- Zoro # G0784543
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.19 in |
Width | 5.1 in |
Details
Item | Port Panel |
Product Type | Network Patch Panel |
Total Number of Ports | 6 |
Number of RJ-11 Ports | 6 |
Product Name | OR-OFP-SCD12AC Duplex Network Patch Panel |
Number of SC Ports | 6 |
Enclosure Type | Fc Series |
Fiber Count | 6 |
Connector Type | SC DUPLEX |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 3ft.L, Wht Paintd Steel, 14 ga. (FS-500SS WT 36.00)
- GAMPAK 49047 EMT Set Screw Connector 90 deg 0.5 in. (3067147)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- White (SR-WG-200-5-1-WT)
- KABLE KONTROL Kable Kontrol® Polypropylene Flame Retardant Wire Loom Tubing - Split - 3/4" Inside Diameter - Black - 500' Length (FRPPWL.750-BSP)
- JANDORF Bushing Rubber 15/16Majd 61481 (3395407)
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 8000 lbs., Polymer Concrete (PG1730CA0017)
- QUAZITE Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure, 22500 lbs. (PG1118HH0017)
- A E S INDUSTRIES $MIDGET PANEL CLAMP SET 5PC (AD20410)
- GE ELECTRIC GE Electrical TC125P 1.25 in. Aluminum Rainproof Hub (6121859)
- BELL OUTDOOR Wp Cover Gasket (5019-0)
- MULBERRY Grommet, 3/8 in, Rubber (40452)
- Ortronics Enclosure Covers & Accessories