Shop All Enclosure Covers & Accessories
Ortronics
6 PORT PANEL LC QUAD MM 24FIB, LOADED FOR FC SERIES ENCL
Mfr # OFP-LCQ24LC
Zoro # G0782242
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.19 in
- Width 5.12 in
- Enclosure Type Fc Series
- Connector Type LC
- Fiber Count 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ortronics
- MFR # OFP-LCQ24LC
- Zoro # G0782242
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.19 in |
Width | 5.12 in |
Details
Item | Port Panel |
Enclosure Type | Fc Series |
Connector Type | LC |
Fiber Count | 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Plug Nema L17-30, Perma-Link Indust. Gra (2526-P)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-50528-08)
- CANTEX Conduit Outlet Body, PVC, LL, Conduit Outlet Hub Size: 3/4" (5133661)
- AUTONICS Fiber Optic Sensor, LED, PNP, 1.53"H, 2.87"D (BF3RX-P)
- HAMMOND DIN Rail Mounting Kit, 12 in., Plated Steel (2DMK12)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- MAYHEW MAGNET PMG01 14# w/SS TEL PKGD (MY17810)
- VYNCKIER Enclosure Inspection Window (A71-DTCOVERLG)
- QUAZITE Underground Enclosure Cover, Electric Cover, 14-3/4 x 14-3/4 Enclosure, 15000 lbs. (PC1212HA0017)
- HAMMOND DIN RAIL MOUNTING KIT ENCLOSURE PARTS AND ACCESSORY (2DMK20)
- Ortronics Enclosure Covers & Accessories