Shop All Enclosure Covers & Accessories
Ortronics
6 PORT PANEL LC QUAD 24 FIBER, SM CERAMIC ALIGNMENT SLEEVES
Mfr # HDFP-LCQ24AC
Zoro # G0997824
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.24 in
- Width 4.19 in
- Fiber Count 6
- Enclosure Type Optimo
- Connector Type LC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ortronics
- MFR # HDFP-LCQ24AC
- Zoro # G0997824
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.24 in |
Width | 4.19 in |
Details
Item | Port Panel |
Fiber Count | 6 |
Enclosure Type | Optimo |
Connector Type | LC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 8A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-8-R)
- LEDEX Solenoid (2537-F-34)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO, 10A @ 240V, CCW/CW (XCKJ10541H7)
- FAITH Wall Plate, Number of Gangs: 3-Gang Plastic, White (SWP3-WH-04)
- WIREMOLD Pole Extender (25DTP-E10)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- SQUARE D Enclosure Cover Kit, NQNF, Front (MH50UTK)
- HAMMOND Floor Stand Kit, 12 x 12, Steel/Gray (1481FC12K)
- RITTAL Cable Shunting Ring, DK7112000 (DK7112.000)
- TARTER Corral Panel, Steel, Red, PowderCoated (ECR12)
- HAMMOND Locking L handle (EHLL)
- Ortronics Enclosure Covers & Accessories