Shop All Enclosure Covers & Accessories
Ortronics
6 PORT PANEL LC QUAD 24 FIBER, MM CERAMIC ALIGNMENT SLEEVES
Mfr # HDFP-LCQ24LC
Zoro # G0787124
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.24 in
- Width 4.19 in
- Fiber Count 6
- Enclosure Type Optimo
- Connector Type LC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ortronics
- MFR # HDFP-LCQ24LC
- Zoro # G0787124
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.24 in |
Width | 4.19 in |
Details
Item | Port Panel |
Fiber Count | 6 |
Enclosure Type | Optimo |
Connector Type | LC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Magnetic Coil, 208/240v (9998DA2V09)
- PARKER FIRESLEEVEFS-F-ID .96'' (FS-F-16)
- TPI INDUSTRIAL Extension Cord, Yellow, 6 ft., For HDH-JR (RS06-EC)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2in, Straight (SHC1058)
- JANDORF Bushing Rubber 1-1/4Majd 61486 (3395456)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH, 4 NEMA (797-35H)
- GE ELECTRIC GE Electrical TC200P 2 in. Aluminum Rainproof Hub (6121883)
- VORTEC Vortex Enclosure Cooler, 900 BtuH (7715)
- HAMMOND 6 Inch Box Ext, 12X12, Gray (CS1212EXT6)
- THERMWELL PRODUCTS Thermwell 471062 Automatic Door Bottom Weatherstrip (471062)
- GE ELECTRIC GE Electrical TC125P 1.25 in. Aluminum Rainproof Hub (6121859)
- Ortronics Enclosure Covers & Accessories