Shop All Enclosure Covers & Accessories
Ortronics
6 PORT PANEL LC DUPLEX SM, LOADED FOR FC SERIES ENCL
Mfr # OFP-LCD12AC
Zoro # G0784464
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.19 in
- Width 5.1 in
- Color Blue
- Product Type Network Patch Panel
- Total Number of Ports 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ortronics
- MFR # OFP-LCD12AC
- Zoro # G0784464
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.19 in |
Width | 5.1 in |
Details
Item | Port Panel |
Color | Blue |
Product Type | Network Patch Panel |
Total Number of Ports | 6 |
Product Name | OR-OFP-LCD12AC Duplex Network Patch Panel |
Number of RJ-11 Ports | 6 |
Number of LC Ports | 6 |
Enclosure Type | Fc Series |
Connector Type | LC |
Fiber Count | 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M10E38)
- BURNDY Mechanicl Conn, Trminl, 4 to 14 AWG, 1 Cond (KA4C)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 63mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-63-R)
- MARINCO Cls40Fb-F Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Brwn (F) (CLS40FB-F)
- HAMMOND Ventilator, small Package of 1 (SDV180-1)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Gray (RH20000GY)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- HUBBELL LIGHTING Hubbell 8' LED Encl & Gasketed, 94W, 10000L, 4000K, Ribbed Lens, 0-10V Dim, DLC (LXEM8-40ML-RFA-EDU)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- HAMMOND Window Kit N4X, Deep Hinged, Viewing Area 30 x 15, 316SS (1481WSSDH3624)
- QUAZITE Underground Enclosure Cover, Electric Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0017)
- Ortronics Enclosure Covers & Accessories