Shop All Enclosure Covers & Accessories
Ortronics
48 PORT PATCH PANEL ANGLED, UNLOADED 2U, BLACK
Mfr # SPAKSU48
Zoro # G0779984
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5 in
- Width 19.0 in
- Color Black
- Rack Units 2
- Number of Ports 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ortronics
- MFR # SPAKSU48
- Zoro # G0779984
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 3.5 in |
Width | 19.0 in |
Details
Item | Patch Panel |
Color | Black |
Rack Units | 2 |
Number of Ports | 48 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE WHOLESALE F-Pin Coaxial Quick Connect Adapter, Threaded F-Pin Female to Quick F-Pin Male (200-103)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM16E58)
- DAYTON Relay, 11 Pins, 3pdt (5YP91)
- ZORO SELECT Superstrut Channel Universal Pipe Strap, 1/2 In, PK10 (V111 1/2EG)
- SQUARE D Panelboard enclosure cover, NQ, NEMA 1, flush, 14in W x 50in H (NQC50F)
- RITTAL Combination Angle Kit, 4540000 (4540000)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- WIREMOLD Pole Extender (25DTP-E10-DG)
- VYNCKIER Enclosure (A61-2412DT)
- HOFFMAN 28088 Ab Large Handle Adapter Plate, ABL (ABL)
- HAMMOND SILICONE GASKET 10 ft. (1481DJSIL10)
- Ortronics Enclosure Covers & Accessories