Shop All Enclosure Covers & Accessories
Ortronics
48-PORT PANEL 110-MOD 8W8P, CAT5E T568A/B HD LOADED, 2U, BLACK, CLARITY
Mfr # PHD5E6U48
Zoro # G2783402
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5 in
- Width 19 in
- Length 0.1 in
- Color Black
- Product Type Network Patch Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ortronics
- MFR # PHD5E6U48
- Zoro # G2783402
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 3.5 in |
Width | 19 in |
Length | 0.1 in |
Depth | 0.1" |
Details
Item | Port Panel |
Color | Black |
Product Type | Network Patch Panel |
Product Series | 5E |
Product Line | Clarity |
Number of RJ-11 Ports | 48 |
Compatible Rack Unit | 2U |
Additional Information | 48 x 110 Network |
Total Number of Ports | 48 |
Form Factor | Rack-mountable |
Product Name | Clarity 5E OR-PHD5E6U48 Cat5e High Density 48-Port Network Patch Panel |
Rack Units | 2 |
Category | CATEGORY 5E |
Wiring | A/B Universal |
Family | CLARITY 5E |
Sub Family | UNIVERSAL PATCH PANEL |
Termination | 110-MOD |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Electrical Box Extension, Retainer Accessory, Steel, Outlet Box (PRLC)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P78I)
- HELI-TUBE 1/4 In. OD X 50FT Yellow Polyethylene Spiral Wrap (HT 1/4 C YE-50)
- BRADY Sleeve, Polyolefin, Red, 1" W (M6-125-1-342-RD)
- AIR-VENT Air Vent 235378 48 x 12 in. Ridge Vent & Nails (235378)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7670)
- HUBBELL 1/2In Gray Closure Plug (5269-5)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH (7725)
- QUAZITE Underground Enclosure Cover, Electric Cover, 14-3/4 x 14-3/4 Enclosure, 15000 lbs. (PC1212HA0017)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- RITTAL Lock Insert W/ Key (SZ 2467.000)
- Ortronics Enclosure Covers & Accessories