Shop All Enclosure Covers & Accessories
Ortronics
48-PORT 110 PANEL ANGLED, CAT6A T568A/B 8 POS HD LOADED
Mfr # PHA6AU48
Zoro # G0998418
product price: $1,260.99
/ea
Free Shipping & Returns
$1,260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5 in
- Width 19 in
- Length 2.4 in
- Color Black
- Compatible Rack Unit 2U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ortronics
- MFR # PHA6AU48
- Zoro # G0998418
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 3.5 in |
Width | 19 in |
Length | 2.4 in |
Depth | 2.4" |
Compatible Rack Width | 19" |
Details
Item | Panel |
Color | Black |
Compatible Rack Unit | 2U |
Product Material | Polycarbonate, Phosphor Bronze, Steel, Thermoplastic, Beryllium Copper |
Total Number of Ports | 48 |
Product Name | Clarity Cat6a 48 Port Angled Panel - 110/6port - T568A/B - 3.5 x 19 - HD |
Product Line | Clarity |
Product Type | Network Patch Panel |
Form Factor | Rack-mountable |
Number of Network (RJ-45) Ports | 48 |
Product Color | Black, Yellow |
Termination | 110-MOD |
Wiring | A/B Universal |
Rack Units | 2 |
Category | CATEGORY 6A |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-7007)
- SQUARE D Neutral Assy Insulated Groundable, 200A, 3 Poles (225SNA)
- HUBBELL 30A Locking Connector 3P 4W 480VAC RD (HBL20444B)
- BRYANT Bryant BRY5266NP TECHSPEC® Straight Blade Plug, 15A, 125V, Black/White (BRY5266NP)
- BELL OUTDOOR Round Weatherproof Cover, Plastic, White (PBC300WH)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- HAMMOND SS padlockable L handle (EHLPLSS)
- HAMMOND SILICONE GASKET 10 ft. (1481DJSIL10)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- HUBBELL Weatherproof Covr 2G Gry (MM2410G)
- Ortronics Enclosure Covers & Accessories