Shop All Enclosure Covers & Accessories
Ortronics
3 PORT PANEL SC DUPLEX SM, LOADED FOR FC SERIES ENCL
Mfr # OFP-SCD06AC
Zoro # G0782224
product price: $83.85
/ea
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.19 in
- Width 5.12 in
- Enclosure Type Fc Series
- Fiber Count 3
- Connector Type SC DUPLEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ortronics
- MFR # OFP-SCD06AC
- Zoro # G0782224
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.19 in |
Width | 5.12 in |
Details
Item | Port Panel |
Enclosure Type | Fc Series |
Fiber Count | 3 |
Connector Type | SC DUPLEX |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (K3A36U2N)
- SIEMENS Box Lug Terminal (3RT19554G)
- RHEEM Uv6379R Thermocouple Kit - 24 (UV6379R)
- REMKE Cord Grip, Alum, 1-1/2", .875-1.00, Mesh (RSR-516-E)
- HAMMOND 4 Inch Box Ext, 12X12, Gray (CS1212EXT4)
- HAMMOND Hardware Package of HD Clamps, 316 SS (1481HC18)
- RITTAL Lock Insert W/ Key (SZ 2467.000)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- HAMMOND 6 Inch Box Ext, 16X16, Gray (CS1616EXT6)
- HAMMOND SS padlockable L handle (EHLPLSS)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- Ortronics Enclosure Covers & Accessories