Shop All Enclosure Covers & Accessories
Ortronics
24-PORT PANEL MOD-TELCO 2W8P, T568B ACTIVE PINS 4 & 5, BLACK 1U
Mfr # 808004389
Zoro # G2783226
Sold in multiples of 25 for $3,599.75
Free Shipping & Returns
$3,599.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Wiring T568B
- Termination Telco
- Rack Units 1
- Number of Ports 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ortronics
- MFR # 808004389
- Zoro # G2783226
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Port Panel |
Color | Black |
Wiring | T568B |
Termination | Telco |
Rack Units | 1 |
Number of Ports | 24 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 2ft.L, Blk Paintd Steel, 12 ga. (FS-201SS FBK 24.00)
- 3M Shrink Tubing, 0.187in ID, Clear, 100ft (FP301-3/16-100'-CLEAR-SPOOL)
- EATON Mechanical Push Rod, 22mm, Red (M22-DZ-R-X0)
- EATON BUSSMANN Pwr Dist Block, 380A, 1P, 6P Secondary, 600V (PDBFS330)
- HAMMOND DIN RAIL MOUNTING KIT ENCLOSURE PARTS AND ACCESSORY (2DMK20)
- QUAZITE Underground Enclosure Cover, Street Lighting Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs. (PC1212CA0041)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH, 1 NEMA (7535)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 4 NEMA (747)
- HAMMOND Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- HUBBELL 1/2In Gray Closure Plug (5269-5)
- Ortronics Enclosure Covers & Accessories