Shop All Enclosure Covers & Accessories
Ortronics
24-PORT PANEL MOD-TELCO 2W8P, T568B ACTIVE PINS 4 & 5, BLACK 1U
Mfr # 808004388
Zoro # G2782736
product price: $156.99
/ea
Sold in multiples of 25 for $3,924.75
Free Shipping & Returns
$3,924.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.8 in
- Width 19 in
- Length 0.1 in
- Color Black
- Total Number of Ports 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ortronics
- MFR # 808004388
- Zoro # G2782736
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.8 in |
Width | 19 in |
Length | 0.1 in |
Details
Item | Port Panel |
Color | Black |
Total Number of Ports | 24 |
Additional Information | 24 x Telco Network |
Compatible Rack Unit | 1U |
Wiring | T568B |
Rack Units | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 1 Pole, 120/240V AC (QO130CP)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 10-12 AWG Wire, 1/4in. Stud Size, Yellow, 100 Pcs (RV5.5-6-100)
- APC Smart UPS, Rack/Tower, Out: 120V AC (SMX750C)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 30A, 600V AC, Non-Indicating (JLS030)
- RITTAL Combination Angle Kit, 4540000 (4540000)
- HAMMOND 3R/4 Splitter Trough 600A 3 Wire, Steel/Gray (CN4ST6603)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH (7725)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- SWIVEL 24 in. Low Profile Downspout Extender - Black (SW945850)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- HAMMOND Panel Lifting Handles (1481H)
- Ortronics Enclosure Covers & Accessories