Shop All Enclosure Covers & Accessories
Ortronics
24-PORT PANEL 110-MOD 8W8P, T568A/B CAT6 IP5 CLARITY6
Mfr # PHA66U24
Zoro # G0968162
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.75 in
- Width 19 in
- Length 1.8 in
- Color Black
- Form Factor Rack-mountable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ortronics
- MFR # PHA66U24
- Zoro # G0968162
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.75 in |
Width | 19 in |
Length | 1.8 in |
Depth | 1.8" |
Details
Item | Port Panel |
Color | Black |
Form Factor | Rack-mountable |
Compatible Rack Unit | 1U |
Additional Information | 24 x 110 Network |
Product Name | OR-PHA66U24 24-Port Network Patch Panel |
Number of RJ-11 Ports | 24 |
Total Number of Ports | 24 |
Product Type | Network Patch Panel |
Rack Units | 1 |
Wiring | A/B Universal |
Family | CLARITY 6 |
Category | CATEGORY 6 |
Termination | 110-MOD |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L15-30R 3-Phase 30A 250V Elbow 4-Prong Locking Female Connector with UL, C-UL Approval (ASEL1530R)
- SCHNEIDER ELECTRIC Blanking Plug, F/30mm Enclosure (9001K52)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34L6)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (22965884)
- PLUMB PAK FLOOR/CEILING PLATE 1/2"" (PP101-12)
- RITTAL Housing Coupling, CP 6525110 (CP 6525.110)
- SQUARE D Enclosure Cover Kit, NQNF, Front (MH50UTK)
- QUAZITE Underground Enclosure Cover, Electric Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0017)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7670)
- PLUMB PAK FLOOR/CEILING PLATE3/4"" (PP811-35)
- QUAZITE Underground Enclosure Cover, Blank Cover, 19-1/4 x 32-1/4 Enclosure, 8000 lbs., Polymer Concrete (PG1730CA0009)
- Ortronics Enclosure Covers & Accessories