Shop All Enclosure Covers & Accessories
Ortronics
24-PORT PANEL 110-MOD 8W8P, CAT6A T568A/B HD LOADED, HI-DENSITY BLACK 1U
Mfr # PHD6AU24
Zoro # G0779817
product price: $661.99
/ea
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.8 in
- Width 19 in
- Number of Network (RJ-45) Ports 24
- Product Color Black
- Product Type Network Patch Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ortronics
- MFR # PHD6AU24
- Zoro # G0779817
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.8 in |
Width | 19 in |
Details
Item | Port Panel |
Number of Network (RJ-45) Ports | 24 |
Product Color | Black |
Product Type | Network Patch Panel |
Compatible Rack Unit | 1U |
Product Line | Clarity |
Additional Information | 110/6PORT, T568A/B |
Product Name | Clarity Cat6a 24 Port Flat Panel |
Form Factor | Rack-mountable |
Total Number of Ports | 24 |
Rack Units | 1 |
Wiring | A/B Universal |
Termination | 110-MOD |
Category | CATEGORY 6A |
Family | CLARITY 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 4A, 2 Pole, 277/480V AC, D Curve (FAZ-D4/2)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Green, Nylon Jacket, PVC Insulation (22959106)
- TUNDRA Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (M2000)
- TRIPP LITE Tripp Lite Traveler Surge Protector/Suppressor, 1 Outlet, Direct Plug-In, 540 Joules (TRAVELCUBE)
- BELL OUTDOOR Weatherproof Extension Adapter, 1G, 6 Outl (5405-0)
- QUAZITE Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure, 22500 lbs. (PG1118HH0017)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH, 4 NEMA (770)
- RITTAL Combination Angle Kit, 4540000 (4540000)
- HAMMOND Replacement Filter XPFA120, Pack of 5 (PFF2000)
- HAMMOND Grill cover kit, Use w/ RH40000N4S16, 316 SS (RHA40000S16)
- GE ELECTRIC GE Electrical TC125P 1.25 in. Aluminum Rainproof Hub (6121859)
- Ortronics Enclosure Covers & Accessories