Shop All Enclosure Covers & Accessories
Ortronics
24-PORT PANEL 110-MOD 8W8P, CAT6 T568A/B HD LOADED, 1U, BLACK, CLARITY
Mfr # PHD66U24
Zoro # G2782982
product price: $321.99
/ea
Sold in multiples of 25 for $8,049.75
Free Shipping & Returns
$8,049.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.75 in
- Width 19 in
- Length 1.3 in
- Color Black
- Depth 1.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ortronics
- MFR # PHD66U24
- Zoro # G2782982
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.75 in |
Width | 19 in |
Length | 1.3 in |
Depth | 1.3" |
Details
Item | Port Panel |
Color | Black |
Product Line | Clarity |
Product Series | 6 |
Number of RJ-11 Ports | 24 |
Form Factor | Rack-mountable |
Product Name | Clarity 6 OR-PHD66U24 Cat6 High Density 24-Port Network Patch Panel |
Product Type | Network Patch Panel |
Total Number of Ports | 24 |
Compatible Rack Unit | 1U |
Additional Information | 24 x 110 Network |
Sub Family | UNIVERSAL PATCH PANEL |
Rack Units | 1 |
Category | CATEGORY 6 |
Termination | 110-MOD |
Family | CLARITY 6 |
Wiring | A/B Universal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Coax Cable, Audio, VGA, HD15, 3.5mm, RGB, 25ft (P504-025)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 8x8x24, Gray, Steel (AT8824)
- TECHFLEX Insultherm Tru-Fit Fiberglass 1", Black (FGL1.00BK)
- EATON BUSSMANN Glass Fuse, GRF Series, Time-Delay, 10A, 300V AC, 10kA at 300V AC (GRF-10)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- HAMMOND Type 3R Rain Hood, Use w/ PF50, 60, 70, 65, 67000, Steel/Lt.Gray (RH60000LG)
- RITTAL Cable Entry Section, 880208 (8802.08)
- HAMMOND Hole Plug, 1.5 in. Conduit, Steel/Gray (HP150)
- QUAZITE Underground Enclosure Cover, Electric Cover, 26 x 37-5/8 Enclosure, 22500 lbs., Polymer Concrete (PG2436HH0017)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH, 4 NEMA (770)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- Ortronics Enclosure Covers & Accessories