Shop All Enclosure Covers & Accessories
Ortronics
24-PORT PANEL 110-MOD 8W8P, CAT5E T568A/B HD LOADED, 1U, BLACK, CLARITY
Mfr # PHD5E6U24
Zoro # G2783357
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.8 in
- Width 19 in
- Length 0.1 in
- Color Black
- Total Number of Ports 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ortronics
- MFR # PHD5E6U24
- Zoro # G2783357
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.8 in |
Width | 19 in |
Length | 0.1 in |
Details
Item | Port Panel |
Color | Black |
Total Number of Ports | 24 |
Compatible Rack Unit | 1U |
Additional Information | 24 x 110 Network |
Rack Units | 1 |
Wiring | A/B Universal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Connector (4579-C)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 110 V AC, 40 A, Reversing: No (LC1D40008F7)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 2 Pole, 240V AC (QOU215H5283)
- GENERAC Maintenance Kit, 389cc and 420cc Engines Includes Oil (6840)
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 8000 lbs., Polymer Concrete (PG1730CA0017)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 4 NEMA (747)
- HOME IMPROVEMENT KO701 1.5 in. Knockout Seal (HO149591)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH, 4 NEMA (770)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- Ortronics Enclosure Covers & Accessories