Shop All Enclosure Covers & Accessories
Ortronics
24-PORT MODULAR PANEL UTP ONLY, UNLOADED - 1U - TO FILL W/UTP
Mfr # PHDPJU24
Zoro # G0781393
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.72 in
- Width 19.0 in
- Color Black
- Product Name OR-PHDPJU24 1U Rear Load High Density Jack Panel
- Product Type Standard Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ortronics
- MFR # PHDPJU24
- Zoro # G0781393
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.72 in |
Width | 19.0 in |
Details
Item | Panel |
Color | Black |
Product Name | OR-PHDPJU24 1U Rear Load High Density Jack Panel |
Product Type | Standard Panel |
Product Color | Black |
Rack Units | 1 |
Number of Ports | 24 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE VGA Extender Transmitter, Cat5/Cat6 (B132-004-2)
- IEC XFMR 48024V 40VA FOOT MNT (E045-50012004)
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- EATON BUSSMANN Fuse, GMD Series, Time Delay, 125mA, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMD-125-R)
- HAMMOND Swing Panel for 16 x 12 encl., Steel/Wht (ESP1612)
- HUBBELL Cover, 4916 in L, 21316 in W, Aluminum, Gray, PowderCoated (5146-0)
- HAMMOND N1J Series Panel, Fits Encl. 14 x 12, Steel/Wht (N1JP1412)
- HALEX 3/4 in. Knock-Out Seals (26072)
- QUAZITE Underground Enclosure Cover, Electric Cover, 14-3/4 x 14-3/4 Enclosure, 15000 lbs. (PC1212HA0017)
- BELL OUTDOOR Wp Cover Gasket (5019-0)
- RITTAL SECURITY DOOR LOCK ENCLOSURE PARTS AND ACCESSORY (4910)
- Ortronics Enclosure Covers & Accessories