Shop All Enclosure Covers & Accessories
Ortronics
24-PORT 110 PANEL ANGLED, CAT6A T568A/B 8 POS HD LOADED
Mfr # PHA6AU24
Zoro # G0786458
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.8 in
- Width 19 in
- Length 2.4 in
- Color Black
- Depth 2.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ortronics
- MFR # PHA6AU24
- Zoro # G0786458
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.8 in |
Width | 19 in |
Length | 2.4 in |
Depth | 2.4" |
Compatible Rack Width | 19" |
Details
Item | Panel |
Color | Black |
Product Color | Black, Yellow |
Product Line | Clarity |
Product Name | Clarity Cat6a 24 Port Angled Panel - 110/6port - T568A/B - 1.75 x 19 - HD |
Number of Network (RJ-45) Ports | 24 |
Product Type | Network Patch Panel |
Product Material | Steel, Phosphor Bronze, Polycarbonate, Thermoplastic, Beryllium Copper |
Total Number of Ports | 24 |
Compatible Rack Unit | 1U |
Form Factor | Rack-mountable |
Wiring | A/B Universal |
Termination | 110-MOD |
Rack Units | 1 |
Category | CATEGORY 6A |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 3R, 4X, 12, Female, Black, 8-2 (HBL15FBK)
- NVENT CADDY Conduit Clip, Spring Steel (812M912)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- LEVITON Plug Locking 4Pole/4Wire (07411-00C)
- HAMMOND Hole Plug, 1.5 in. Conduit, Steel/Gray (HP150)
- HAMMOND 4 Inch Box Ext, 6X6, Gray (CS66EXT4)
- RITTAL Housing Coupling, CP 6525110 (CP 6525.110)
- HAMMOND 6 Inch Box Ext, 12X12, Gray (CS1212EXT6)
- PLUMB PAK FLOOR/CEILING PLATE 1"" (PP811-31)
- SEM PRODUCTS HAZ ROCK-IT XC BLACK KIT (SE46650)
- RACO Raco 8975-1 10 Pack Green Rounding Clip (365653)
- Ortronics Enclosure Covers & Accessories