Shop All Enclosure Covers & Accessories
Ortronics
24 FIBER LC PANEL SM
Mfr # OFP-LCQ24AC
Zoro # G0782346
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.19 in
- Width 5.12 in
- Fiber Count 24
- Connector Type LC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ortronics
- MFR # OFP-LCQ24AC
- Zoro # G0782346
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.19 in |
Width | 5.12 in |
Details
Item | Panel |
Fiber Count | 24 |
Connector Type | LC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE G185 2x1 Angle ZMax (A21Z)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 3 ft. (2298)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, 20in W x 86in H (NC86VS)
- EATON Limit Switch, Roller Lever, Rotary, 1NC/1NO, 4A @ 400V AC, Actuator Location: Side (LS-S11S-RL)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- TAYMAC Rigid C Assembly, Stamped Steel, 3" (RLC300)
- RITTAL Ground Grounding Earth Rail (DK7113000)
- HOFFMAN 28088 Ab Large Handle Adapter Plate, ABL (ABL)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- Ortronics Enclosure Covers & Accessories